Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 38 mm

  • Mfr # 33212U

  • Zoro # G808638396


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cup Width
29 mm
Cone Width
38 mm
Lubrication Openings
None
Cage Material
Pressed Steel
Bore Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33212U
Zoro #
G808638396
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
29 mm
Cone Width
38 mm
Bore Diameter
60 mm
Housing Fillet Radius
1.5 mm
Shaft Fillet Radius
2 mm
Outside Diameter
110 mm
Overall Width
38 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Lubrication Openings
None
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Static Load Capacity
223 kN
Number of Rows
One
Standards
ISO
ISO Rating
Class 0
Dynamic Load Capacity
161 kN
System of Measurement
Metric
Roller Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
33212
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33212, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 38 mm, Cup Width 29 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 38 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.