Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 38 mm

  • Mfr # 4T-30314D

  • Zoro # G408638352


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Cup Width
25 mm
Cone Width
35 mm
Overall Width
38 mm
Outside Diameter
150 mm
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-30314D
Zoro #
G408638352
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
25 mm
Cone Width
35 mm
Overall Width
38 mm
Outside Diameter
150 mm
Bore Diameter
70 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2.5 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Standards
ISO
Dynamic Load Capacity
193 kN
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Lubrication Openings
None
Number of Rows
One
Static Load Capacity
229 kN
ISO Rating
Class 0
Bore Type
Cylindrical
Ring Material
Carbon Steel
Bearing Industry Number
31314
Roller Material
Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 31314, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 35 mm, Cup Width 25 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 150 mm, Overall Width 38 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.