Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 38.5 mm

  • Mfr # 33217U

  • Zoro # G908638425


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Cup Width
30 mm
Cone Width
36 mm
Number of Rows
One
Shaft Fillet Radius
2 mm
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33217U
Zoro #
G908638425
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
30 mm
Cone Width
36 mm
Shaft Fillet Radius
2 mm
Outside Diameter
150 mm
Bore Diameter
85 mm
Overall Width
38.5 mm
Housing Fillet Radius
2 mm
Outside Diameter Tolerance
-0.020/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Bore Type
Cylindrical
System of Measurement
Metric
Cage Material
Pressed Steel
Dynamic Load Capacity
284 kN
ISO Rating
Class 0
Standards
ISO
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Static Load Capacity
420 kN
Ring Material
Carbon Steel
Roller Material
Steel
Bearing Industry Number
33217
Cage Material Grade
Low Carbon Steel
Ring Material Grade
52100
Roller Material Grade
52100
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33217, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 36 mm, Cup Width 30 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 150 mm, Overall Width 38.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.