Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 39 mm

  • Mfr # 30221U

  • Zoro # G708637444


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Cup Width
30 mm
Cone Width
36 mm
Number of Rows
One
Housing Fillet Radius
2 mm
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30221U
Zoro #
G708637444
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
30 mm
Cone Width
36 mm
Housing Fillet Radius
2 mm
Overall Width
39 mm
Shaft Fillet Radius
2.5 mm
Outside Diameter
190 mm
Bore Diameter
105 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.030/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Standards
ISO
Dynamic Load Capacity
287 kN
Static Load Capacity
380 kN
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Bore Type
Cylindrical
Cage Material
Pressed Steel
Lubrication Openings
None
Ring Material
Carbon Steel
Bearing Industry Number
30221
Roller Material
Steel
Flange Type
Non-Flanged
Roller Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30221, Bore Diameter 105 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 36 mm, Cup Width 30 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 190 mm, Overall Width 39 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.