Zoro Homepage

Tapered Roller Bearing Assy., 39 mm

  • Mfr # 33018U

  • Zoro # G308638452


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Cup Width
32.5 mm
Cone Width
39 mm
Number of Rows
One
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33018U
Zoro #
G308638452
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
32.5 mm
Cone Width
39 mm
Outside Diameter
140 mm
Housing Fillet Radius
1.5 mm
Bore Diameter
90 mm
Shaft Fillet Radius
2 mm
Overall Width
39 mm
Outside Diameter Tolerance
-0.020/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33018, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 39 mm, Cup Width 32.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 39 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.