Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 39 mm

  • Mfr # 33020U

  • Zoro # G608638428


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Cup Width
32.5 mm
Cone Width
39 mm
Cage Material
Pressed Steel
ISO Rating
Class 0
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33020U
Zoro #
G608638428
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
32.5 mm
Cone Width
39 mm
Outside Diameter
150 mm
Bore Diameter
100 mm
Overall Width
39 mm
Housing Fillet Radius
1.5 mm
Shaft Fillet Radius
2 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
ISO Rating
Class 0
Lubrication Openings
None
Standards
ISO
Number of Rows
One
System of Measurement
Metric
Dynamic Load Capacity
224 kN
Static Load Capacity
390 kN
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Roller Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
33020
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33020, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 39 mm, Cup Width 32.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 150 mm, Overall Width 39 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.