Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 40 mm

  • Mfr # 30315U

  • Zoro # G608637841


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Cup Width
31 mm
Cone Width
37 mm
Minimum Temperature
-40 Degrees F
Housing Fillet Radius
2 mm
Bore Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30315U
Zoro #
G608637841
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
31 mm
Cone Width
37 mm
Housing Fillet Radius
2 mm
Bore Diameter
75 mm
Overall Width
40 mm
Shaft Fillet Radius
2.5 mm
Outside Diameter
160 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Static Load Capacity
305 kN
Lubrication Openings
None
ISO Rating
Class 0
Bore Type
Cylindrical
Standards
ISO
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Number of Rows
One
Dynamic Load Capacity
255 kN
Bearing Industry Number
30315
Roller Material
Steel
Ring Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 37 mm, Cup Width 31 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 160 mm, Overall Width 40 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.