Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 41 mm

  • Mfr # 30222U

  • Zoro # G608637551


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Cup Width
32 mm
Cone Width
38 mm
Housing Fillet Radius
2 mm
Minimum Temperature
-40 Degrees F
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30222U
Zoro #
G608637551
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
32 mm
Cone Width
38 mm
Housing Fillet Radius
2 mm
Outside Diameter
200 mm
Shaft Fillet Radius
2.5 mm
Overall Width
41 mm
Bore Diameter
110 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
Standards
ISO
Static Load Capacity
435 kN
Dynamic Load Capacity
325 kN
Lubrication Openings
None
System of Measurement
Metric
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Cage Material
Pressed Steel
Number of Rows
One
ISO Rating
Class 0
Ring Material
Carbon Steel
Roller Material
Steel
Bearing Industry Number
30222
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Ring Material Grade
52100
Flange Type
Non-Flanged
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 38 mm, Cup Width 32 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 200 mm, Overall Width 41 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.