Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 41 mm

  • Mfr # 33213U

  • Zoro # G208638446


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Cup Width
32 mm
Cone Width
41 mm
Cage Material
Pressed Steel
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33213U
Zoro #
G208638446
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
32 mm
Cone Width
41 mm
Overall Width
41 mm
Outside Diameter
120 mm
Shaft Fillet Radius
2 mm
Bore Diameter
65 mm
Housing Fillet Radius
1.5 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Lubrication Openings
None
Static Load Capacity
265 kN
Standards
ISO
Dynamic Load Capacity
195 kN
Roller Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
33213
Roller Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Ring Material Grade
52100
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33213, Bore Diameter 65 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 41 mm, Cup Width 32 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 120 mm, Overall Width 41 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.