Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 42.25 mm

  • Mfr # 32310U

  • Zoro # G708638397


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Cup Width
33 mm
Cone Width
40 mm
Standards
ISO
Housing Fillet Radius
2 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32310U
Zoro #
G708638397
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
33 mm
Cone Width
40 mm
Housing Fillet Radius
2 mm
Overall Width
42.25 mm
Bore Diameter
50 mm
Shaft Fillet Radius
2 mm
Outside Diameter
110 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.018/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Standards
ISO
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Number of Rows
One
Lubrication Openings
None
Static Load Capacity
232 kN
Cage Material
Pressed Steel
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
Dynamic Load Capacity
184 kN
Ring Material
Carbon Steel
Bearing Industry Number
32310
Roller Material
Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Ring Material Grade
52100
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32310, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 40 mm, Cup Width 33 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 42.25 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.