Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 42.5 mm

  • Mfr # 30316DU

  • Zoro # G908637831


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Cup Width
27 mm
Cone Width
39 mm
System of Measurement
Metric
Bore Diameter
80 mm
Static Load Capacity
283 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30316DU
Zoro #
G908637831
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
27 mm
Cone Width
39 mm
Bore Diameter
80 mm
Shaft Fillet Radius
2.5 mm
Overall Width
42.5 mm
Outside Diameter
170 mm
Housing Fillet Radius
2 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
System of Measurement
Metric
Static Load Capacity
283 kN
Cage Material
Pressed Steel
Dynamic Load Capacity
236 kN
Number of Rows
One
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Standards
ISO
Bore Type
Cylindrical
ISO Rating
Class 0
Roller Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
30316D
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
52100
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30316D, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 39 mm, Cup Width 27 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 170 mm, Overall Width 42.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.