Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 42.5 mm

  • Mfr # 32218U

  • Zoro # G608638077


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Cup Width
34 mm
Cone Width
40 mm
Housing Fillet Radius
2 mm
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32218U
Zoro #
G608638077
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
34 mm
Cone Width
40 mm
Housing Fillet Radius
2 mm
Bore Diameter
90 mm
Outside Diameter
160 mm
Overall Width
42.5 mm
Shaft Fillet Radius
2 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Static Load Capacity
360 kN
System of Measurement
Metric
Number of Rows
One
Cage Material
Pressed Steel
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Standards
ISO
Dynamic Load Capacity
262 kN
Lubrication Openings
None
Ring Material
Carbon Steel
Roller Material
Steel
Bearing Industry Number
32218
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Roller Material Grade
52100
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32218, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 40 mm, Cup Width 34 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 160 mm, Overall Width 42.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.