Zoro Homepage

Tapered Roller Bearing Assy., 43.5 mm

  • Mfr # 30224U

  • Zoro # G808637542


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Cup Width
34 mm
Cone Width
40 mm
Overall Width
43.5 mm
ISO Rating
Class 0
Bore Diameter
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30224U
Zoro #
G808637542
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
34 mm
Cone Width
40 mm
Overall Width
43.5 mm
Bore Diameter
120 mm
Housing Fillet Radius
2 mm
Outside Diameter
215 mm
Shaft Fillet Radius
2.5 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30224, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 40 mm, Cup Width 34 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 215 mm, Overall Width 43.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.