Zoro Homepage

Tapered Roller Bearing Assy., 43.75 mm

  • Mfr # 30226U

  • Zoro # G508637460


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Cup Width
34 mm
Cone Width
40 mm
Housing Fillet Radius
2 mm
System of Measurement
Metric
Outside Diameter
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30226U
Zoro #
G508637460
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
34 mm
Cone Width
40 mm
Housing Fillet Radius
2 mm
Outside Diameter
230 mm
Bore Diameter
130 mm
Shaft Fillet Radius
2 mm
Overall Width
43.75 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
System of Measurement
Metric
Number of Rows
One
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Static Load Capacity
505 kN
Bore Type
Cylindrical
Cage Material
Pressed Steel
Dynamic Load Capacity
375 kN
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Standards
ISO
Roller Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
30226
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Roller Material Grade
52100
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 40 mm, Cup Width 34 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 230 mm, Overall Width 43.75 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.