Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 44.5 mm

  • Mfr # 30317U

  • Zoro # G908637787


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Cup Width
34 mm
Cone Width
41 mm
ISO Rating
Class 0
Cage Material
Pressed Steel
Bore Diameter
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30317U
Zoro #
G908637787
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
34 mm
Cone Width
41 mm
Bore Diameter
85 mm
Housing Fillet Radius
2.5 mm
Outside Diameter
180 mm
Shaft Fillet Radius
3 mm
Overall Width
44.5 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
ISO Rating
Class 0
Cage Material
Pressed Steel
Static Load Capacity
365 kN
Standards
ISO
System of Measurement
Metric
Dynamic Load Capacity
305 kN
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Bore Type
Cylindrical
Number of Rows
One
Ring Material
Carbon Steel
Roller Material
Steel
Bearing Industry Number
30317
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
52100
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30317, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 41 mm, Cup Width 34 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 44.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.