Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 45 mm

  • Mfr # 32026XU

  • Zoro # G708638274


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Cup Width
34 mm
Cone Width
45 mm
Dynamic Load Capacity
320 kN
System of Measurement
Metric
Bore Diameter
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32026XU
Zoro #
G708638274
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
34 mm
Cone Width
45 mm
Bore Diameter
130 mm
Outside Diameter
200 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2.5 mm
Overall Width
45 mm
Bore Diameter Tolerance
-0.025/0.000 mm
Outside Diameter Tolerance
-0.030/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity
320 kN
System of Measurement
Metric
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Standards
ISO
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Number of Rows
One
ISO Rating
Class 0
Lubrication Openings
None
Static Load Capacity
545 kN
Bearing Industry Number
32026X
Roller Material
Steel
Ring Material
Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32026X, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 45 mm, Cup Width 34 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 200 mm, Overall Width 45 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.