Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 45 mm

  • Mfr # 32028XU

  • Zoro # G008638332


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Cup Width
34 mm
Cone Width
45 mm
Shaft Fillet Radius
2 mm
Lubrication Openings
None
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32028XU
Zoro #
G008638332
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
34 mm
Cone Width
45 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
2 mm
Overall Width
45 mm
Bore Diameter
140 mm
Outside Diameter
210 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
330 kN
ISO Rating
Class 0
Standards
ISO
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Static Load Capacity
580 kN
Number of Rows
One
Bore Type
Cylindrical
System of Measurement
Metric
Bearing Industry Number
32028X
Roller Material
Steel
Ring Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Roller Material Grade
52100
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32028X, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 45 mm, Cup Width 34 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 210 mm, Overall Width 45 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.