Zoro Homepage

Tapered Roller Bearing Assy., 45 mm

  • Mfr # 32936XU

  • Zoro # G308638377


product price: $1,971.99
/ea
Free Shipping & Returns

Key Features

Cup Width
34 mm
Cone Width
45 mm
Static Load Capacity
700 kN
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32936XU
Zoro #
G308638377
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
34 mm
Cone Width
45 mm
Bore Diameter
180 mm
Housing Fillet Radius
2 mm
Outside Diameter
250 mm
Shaft Fillet Radius
2 mm
Overall Width
45 mm
Bore Diameter Tolerance
-0.025/0.000 mm
Outside Diameter Tolerance
-0.030/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32936X, Bore Diameter 180 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 45 mm, Cup Width 34 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 250 mm, Overall Width 45 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.