Zoro Homepage

Tapered Roller Bearing Assy., 45 mm

  • Mfr # 33118U

  • Zoro # G508638429


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Cup Width
35 mm
Cone Width
45 mm
Shaft Fillet Radius
2.5 mm
Bore Diameter
90 mm
Static Load Capacity
400 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33118U
Zoro #
G508638429
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
35 mm
Cone Width
45 mm
Shaft Fillet Radius
2.5 mm
Bore Diameter
90 mm
Outside Diameter
150 mm
Housing Fillet Radius
2.5 mm
Overall Width
45 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.020/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33118, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 45 mm, Cup Width 35 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 150 mm, Overall Width 45 mm, Ring Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.