Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 45.5 mm

  • Mfr # 32311U

  • Zoro # G508638498


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Cup Width
35 mm
Cone Width
43 mm
Bore Diameter
55 mm
Dynamic Load Capacity
215 kN
Shaft Fillet Radius
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32311U
Zoro #
G508638498
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
35 mm
Cone Width
43 mm
Bore Diameter
55 mm
Shaft Fillet Radius
2 mm
Housing Fillet Radius
2 mm
Outside Diameter
120 mm
Overall Width
45.5 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity
215 kN
ISO Rating
Class 0
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Cage Material
Pressed Steel
Lubrication Openings
None
Static Load Capacity
275 kN
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Standards
ISO
Number of Rows
One
Bearing Industry Number
32311
Roller Material
Steel
Ring Material
Carbon Steel
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32311, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 43 mm, Cup Width 35 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 120 mm, Overall Width 45.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.