Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 4.562

  • Mfr # 4T-H924045/H924010D

  • Zoro # G108638300


product price: $1,906.99
/ea
Free Shipping & Returns

Key Features

Cup Width
3.312 in
Cone Width
2.062 in
Outside Diameter Tolerance
0.0000/+0.0010 in
System of Measurement
Inch
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-H924045/H924010D
Zoro #
G108638300
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
3.312 in
Cone Width
2.062 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.14 in
Housing Fillet Radius
0.06 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter
4 3/8 in
Outside Diameter
8 7/16 in
Overall Width
4.562 in

Details

Item
Tapered Roller Bearing Assembly
System of Measurement
Inch
Bore Type
Cylindrical
Static Load Capacity
126,000 lbf
Maximum Temperature
250 Degrees F
Two Row Design
TDO
Number of Rows
Two
Minimum Temperature
-40 Degrees F
ISO Rating
Class 4
Standards
ABMA/ANSI
Cage Material
Pressed Steel
Lubrication Openings
None
Dynamic Load Capacity
91,000 lbf
Ring Material
Carbon Steel
Bearing Industry Number
H924045/H924010D
Roller Material
Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Roller Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number H924045/H924010D, Bore Diameter 4 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 2.062 in, Cup Width 3.312 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outside Diameter 8 7/16 in, Overall Width 4.562 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.