Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 45.75 mm

  • Mfr # 30228U

  • Zoro # G908637497


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Cup Width
36 mm
Cone Width
42 mm
Standards
ISO
Minimum Temperature
-40 Degrees F
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30228U
Zoro #
G908637497
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
36 mm
Cone Width
42 mm
Outside Diameter
250 mm
Housing Fillet Radius
2.5 mm
Shaft Fillet Radius
3 mm
Overall Width
45.75 mm
Bore Diameter
140 mm
Bore Diameter Tolerance
-0.025/0.000 mm
Outside Diameter Tolerance
-0.030/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Standards
ISO
Minimum Temperature
-40 Degrees F
Number of Rows
One
Dynamic Load Capacity
420 kN
ISO Rating
Class 0
System of Measurement
Metric
Static Load Capacity
570 kN
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Lubrication Openings
None
Bearing Industry Number
30228
Roller Material
Steel
Ring Material
Carbon Steel
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30228, Bore Diameter 140 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 42 mm, Cup Width 36 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 250 mm, Overall Width 45.75 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.