Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 46 mm

  • Mfr # 33216U

  • Zoro # G008638417


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Cup Width
35 mm
Cone Width
46 mm
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Static Load Capacity
365 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33216U
Zoro #
G008638417
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
35 mm
Cone Width
46 mm
Shaft Fillet Radius
2 mm
Bore Diameter
80 mm
Housing Fillet Radius
2 mm
Overall Width
46 mm
Outside Diameter
140 mm
Outside Diameter Tolerance
-0.020/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Static Load Capacity
365 kN
ISO Rating
Class 0
Dynamic Load Capacity
250 kN
Standards
ISO
Lubrication Openings
None
Bore Type
Cylindrical
Cage Material
Pressed Steel
System of Measurement
Metric
Number of Rows
One
Ring Material
Carbon Steel
Bearing Industry Number
33216
Roller Material
Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33216, Bore Diameter 80 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 46 mm, Cup Width 35 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 140 mm, Overall Width 46 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.