Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 46.5 mm

  • Mfr # 30318DU

  • Zoro # G508637828


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Cup Width
30 mm
Cone Width
43 mm
Lubrication Openings
None
Bore Type
Cylindrical
Bore Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30318DU
Zoro #
G508637828
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
30 mm
Cone Width
43 mm
Bore Diameter
90 mm
Shaft Fillet Radius
3 mm
Housing Fillet Radius
2.5 mm
Overall Width
46.5 mm
Outside Diameter
190 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.030/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Lubrication Openings
None
Bore Type
Cylindrical
Cage Material
Pressed Steel
Standards
ISO
Number of Rows
One
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
System of Measurement
Metric
Static Load Capacity
320 kN
Dynamic Load Capacity
270 kN
Maximum Temperature
250 Degrees F
Roller Material
Steel
Bearing Industry Number
30318D
Ring Material
Carbon Steel
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30318D, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 43 mm, Cup Width 30 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 190 mm, Overall Width 46.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.