Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 47 mm

  • Mfr # 33022U

  • Zoro # G308638445


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Cup Width
37 mm
Cone Width
47 mm
Outside Diameter
170 mm
Number of Rows
One
Dynamic Load Capacity
288 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33022U
Zoro #
G308638445
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
37 mm
Cone Width
47 mm
Outside Diameter
170 mm
Housing Fillet Radius
2 mm
Bore Diameter
110 mm
Shaft Fillet Radius
2 mm
Overall Width
47 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Dynamic Load Capacity
288 kN
Standards
ISO
Bore Type
Cylindrical
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Lubrication Openings
None
Static Load Capacity
500 kN
ISO Rating
Class 0
Bearing Industry Number
33022
Ring Material
Carbon Steel
Roller Material
Steel
Roller Material Grade
52100
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33022, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 47 mm, Cup Width 37 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 170 mm, Overall Width 47 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.