Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 48 mm

  • Mfr # 4T-32030X

  • Zoro # G108638218


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Cup Width
36 mm
Cone Width
48 mm
Outside Diameter
225 mm
Lubrication Openings
None
Static Load Capacity
655 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-32030X
Zoro #
G108638218
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
36 mm
Cone Width
48 mm
Outside Diameter
225 mm
Overall Width
48 mm
Shaft Fillet Radius
2.5 mm
Housing Fillet Radius
2 mm
Bore Diameter
150 mm
Bore Diameter Tolerance
-0.025/0.000 mm
Outside Diameter Tolerance
-0.030/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Lubrication Openings
None
Static Load Capacity
655 kN
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
Bore Type
Cylindrical
Number of Rows
One
System of Measurement
Metric
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
370 kN
Standards
ISO
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bearing Industry Number
32030X
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32030X, Bore Diameter 150 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 48 mm, Cup Width 36 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 225 mm, Overall Width 48 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.