Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 49 mm

  • Mfr # 32220U

  • Zoro # G708637895


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Cup Width
39 mm
Cone Width
46 mm
ISO Rating
Class 0
Overall Width
49 mm
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32220U
Zoro #
G708637895
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
39 mm
Cone Width
46 mm
Overall Width
49 mm
Outside Diameter
180 mm
Shaft Fillet Radius
2.5 mm
Bore Diameter
100 mm
Housing Fillet Radius
2 mm
Outside Diameter Tolerance
-0.025/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
ISO Rating
Class 0
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Lubrication Openings
None
Static Load Capacity
465 kN
Number of Rows
One
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
330 kN
Standards
ISO
Bearing Industry Number
32220
Ring Material
Carbon Steel
Roller Material
Steel
Roller Material Grade
52100
Flange Type
Non-Flanged
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32220, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 46 mm, Cup Width 39 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 49 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.