Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 4T-30204

  • Mfr # 30204

  • Zoro # G0745169


product price: $19.89
/ea

Key Features

Cup Width
12 mm
Cone Width
14 mm
Dynamic Load Capacity (Lb.)
6,350 lb
Static Load Capacity (Lb.)
6,450 lb
Outside Dia. (mm)
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30204
Zoro #
G0745169
UPC #
4547359003161
Country of Origin
Japan

Dimensions

Cup Width
12 mm
Cone Width
14 mm
Outside Dia. (mm)
47 mm
Bore Dia. (mm)
20 mm
Cone Width (mm)
12 mm
Housing Fillet Radius
1 mm
Outside Diameter
47 mm
Bore Diameter
20 mm
Overall Width
15.25 mm
Shaft Fillet Radius
1 mm
Outside Diameter Tolerance
-0.014/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
6,350 lb
Static Load Capacity (Lb.)
6,450 lb
Cage Material
Pressed Steel
System of Measurement
Metric
Dynamic Load Capacity
31 kN
Bore Type
Cylindrical
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
28.7 kN
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
30204
Number of Rows
One
Standards
ISO
Lubrication Openings
None
Lubricant Material
Not Prelubricated
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
ISO Rating
Class 0

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30204, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 14 mm, Cup Width 12 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 47 mm, Overall Width 15.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.