Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 4T-30304A

  • Mfr # 30304A

  • Zoro # G0745117


product price: $22.39
/ea

Key Features

Cup Width
13 mm
Cone Width
16 mm
Dynamic Load Capacity (Lb.)
8,000 lb
Static Load Capacity (Lb.)
7,650 lb
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30304A
Zoro #
G0745117
UPC #
4547359003277
Country of Origin
Japan

Dimensions

Cup Width
13 mm
Cone Width
16 mm
Outside Dia. (mm)
52 mm
Cone Width (mm)
13 mm
Bore Dia. (mm)
20 mm
Housing Fillet Radius
1.5 mm
Overall Width
16.25 mm
Shaft Fillet Radius
1.5 mm
Outside Diameter
52 mm
Bore Diameter
20 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity (Lb.)
8,000 lb
Static Load Capacity (Lb.)
7,650 lb
System of Measurement
Metric
Cage Material
Pressed Steel
Ring Material Grade
Case Carburized Grade Steel
Roller Material
Carbon Steel
Bore Type
Cylindrical
Number of Rows
One
Standards
ISO
Static Load Capacity
34 kN
Lubrication Openings
None
Roller Material Grade
Case Carburized Grade Steel
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Bearing Industry Number
30304A
Maximum Temperature
250 Degrees F
Flange Type
Non-Flanged
Dynamic Load Capacity
35.5 kN
ISO Rating
Class 0
Lubricant Material
Not Prelubricated
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30304A, Bore Diameter 20 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 16 mm, Cup Width 13 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Prelubricated, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 16.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.