Zoro Homepage

Tapered Roller Bearing Assy., 53 mm

  • Mfr # 32221U

  • Zoro # G708637888


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Cup Width
43 mm
Cone Width
50 mm
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
380 kN
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32221U
Zoro #
G708637888
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
43 mm
Cone Width
50 mm
Shaft Fillet Radius
2.5 mm
Bore Diameter
105 mm
Outside Diameter
190 mm
Overall Width
53 mm
Housing Fillet Radius
2 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
380 kN
System of Measurement
Metric
Lubrication Openings
None
ISO Rating
Class 0
Static Load Capacity
540 kN
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Number of Rows
One
Standards
ISO
Cage Material
Pressed Steel
Roller Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
32221
Roller Material Grade
52100
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32221, Bore Diameter 105 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 50 mm, Cup Width 43 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 190 mm, Overall Width 53 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.