Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 54 mm

  • Mfr # 32314U

  • Zoro # G108638478


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Cup Width
42 mm
Cone Width
51 mm
Outside Diameter
150 mm
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32314U
Zoro #
G108638478
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
42 mm
Cone Width
51 mm
Outside Diameter
150 mm
Housing Fillet Radius
2 mm
Shaft Fillet Radius
2.5 mm
Overall Width
54 mm
Bore Diameter
70 mm
Outside Diameter Tolerance
-0.020/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Bore Type
Cylindrical
Number of Rows
One
Dynamic Load Capacity
310 kN
Standards
ISO
Static Load Capacity
405 kN
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Lubrication Openings
None
Roller Material
Steel
Bearing Industry Number
32314
Ring Material
Carbon Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32314, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 51 mm, Cup Width 42 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 150 mm, Overall Width 54 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.