Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 56 mm

  • Mfr # 32222U

  • Zoro # G008637939


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Cup Width
46 mm
Cone Width
53 mm
Bore Diameter
110 mm
Outside Diameter
200 mm
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32222U
Zoro #
G008637939
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
46 mm
Cone Width
53 mm
Bore Diameter
110 mm
Outside Diameter
200 mm
Housing Fillet Radius
2 mm
Overall Width
56 mm
Shaft Fillet Radius
2.5 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
System of Measurement
Metric
Standards
ISO
Static Load Capacity
605 kN
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Dynamic Load Capacity
420 kN
Maximum Temperature
250 Degrees F
Cage Material
Pressed Steel
ISO Rating
Class 0
Bore Type
Cylindrical
Bearing Industry Number
32222
Roller Material
Steel
Ring Material
Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32222, Bore Diameter 110 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 53 mm, Cup Width 46 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 200 mm, Overall Width 56 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.