Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 56.5 mm

  • Mfr # 31320XU

  • Zoro # G908637824


product price: $1,517.99
/ea
Free Shipping & Returns

Key Features

Cup Width
35 mm
Cone Width
51 mm
Housing Fillet Radius
3 mm
Outside Diameter
215 mm
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31320XU
Zoro #
G908637824
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
35 mm
Cone Width
51 mm
Housing Fillet Radius
3 mm
Outside Diameter
215 mm
Overall Width
56.5 mm
Bore Diameter
100 mm
Shaft Fillet Radius
4 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.030/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Static Load Capacity
435 kN
Cage Material
Pressed Steel
Bore Type
Cylindrical
ISO Rating
Class 0
Standards
ISO
Number of Rows
One
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Dynamic Load Capacity
355 kN
Bearing Industry Number
31320X
Ring Material
Carbon Steel
Roller Material
Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Flange Type
Non-Flanged
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 31320X, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 51 mm, Cup Width 35 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 215 mm, Overall Width 56.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.