Zoro Homepage

Tapered Roller Bearing Assy., 58 mm

  • Mfr # 32315U

  • Zoro # G808638471


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Cup Width
45 mm
Cone Width
55 mm
Outside Diameter
160 mm
Bore Type
Cylindrical
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32315U
Zoro #
G808638471
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
45 mm
Cone Width
55 mm
Outside Diameter
160 mm
Overall Width
58 mm
Shaft Fillet Radius
2.5 mm
Housing Fillet Radius
2 mm
Bore Diameter
75 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32315, Bore Diameter 75 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 55 mm, Cup Width 45 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 160 mm, Overall Width 58 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.