Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 61.5 mm

  • Mfr # 32224U

  • Zoro # G608638374


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Cup Width
50 mm
Cone Width
58 mm
Bore Type
Cylindrical
Bore Diameter
120 mm
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32224U
Zoro #
G608638374
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
50 mm
Cone Width
58 mm
Bore Diameter
120 mm
Shaft Fillet Radius
2.5 mm
Outside Diameter
215 mm
Overall Width
61.5 mm
Housing Fillet Radius
2 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Dynamic Load Capacity
460 kN
Cage Material
Pressed Steel
Static Load Capacity
680 kN
ISO Rating
Class 0
System of Measurement
Metric
Number of Rows
One
Standards
ISO
Minimum Temperature
-40 Degrees F
Bearing Industry Number
32224
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32224, Bore Diameter 120 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 58 mm, Cup Width 50 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 215 mm, Overall Width 61.5 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.