Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 63.5 mm

  • Mfr # 32317U

  • Zoro # G108638416


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Cup Width
49 mm
Cone Width
60 mm
Number of Rows
One
Shaft Fillet Radius
3 mm
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32317U
Zoro #
G108638416
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
49 mm
Cone Width
60 mm
Shaft Fillet Radius
3 mm
Bore Diameter
85 mm
Overall Width
63.5 mm
Outside Diameter
180 mm
Housing Fillet Radius
2.5 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Standards
ISO
Cage Material
Pressed Steel
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Lubrication Openings
None
ISO Rating
Class 0
Dynamic Load Capacity
405 kN
Static Load Capacity
525 kN
Bearing Industry Number
32317
Roller Material
Steel
Ring Material
Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Ring Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32317, Bore Diameter 85 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 60 mm, Cup Width 49 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 63.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.