Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 67.5 mm

  • Mfr # 32318U

  • Zoro # G608638466


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Cup Width
53 mm
Cone Width
64 mm
Overall Width
67.5 mm
Minimum Temperature
-40 Degrees F
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32318U
Zoro #
G608638466
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
53 mm
Cone Width
64 mm
Overall Width
67.5 mm
Bore Diameter
90 mm
Outside Diameter
190 mm
Shaft Fillet Radius
3 mm
Housing Fillet Radius
2.5 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bore Type
Cylindrical
Cage Material
Pressed Steel
Dynamic Load Capacity
450 kN
System of Measurement
Metric
Maximum Temperature
250 Degrees F
Static Load Capacity
595 kN
Lubrication Openings
None
ISO Rating
Class 0
Standards
ISO
Bearing Industry Number
32318
Roller Material
Steel
Ring Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
52100
Ring Material Grade
52100
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32318, Bore Diameter 90 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 64 mm, Cup Width 53 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 190 mm, Overall Width 67.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.