Zoro Homepage

Tapered Roller Bearing Assy., 67.75 mm

  • Mfr # 32226U

  • Zoro # G608637964


product price: $1,385.99
/ea
Free Shipping & Returns

Key Features

Cup Width
54 mm
Cone Width
64 mm
Static Load Capacity
815 kN
System of Measurement
Metric
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32226U
Zoro #
G608637964
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
54 mm
Cone Width
64 mm
Overall Width
67.75 mm
Bore Diameter
130 mm
Housing Fillet Radius
2.5 mm
Outside Diameter
230 mm
Shaft Fillet Radius
3 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.025/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32226, Bore Diameter 130 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 64 mm, Cup Width 54 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 230 mm, Overall Width 67.75 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.