Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 71.5 mm

  • Mfr # 32319U

  • Zoro # G808638419


product price: $1,361.99
/ea
Free Shipping & Returns

Key Features

Cup Width
55 mm
Cone Width
67 mm
Number of Rows
One
Static Load Capacity
670 kN
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32319U
Zoro #
G808638419
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
55 mm
Cone Width
67 mm
Outside Diameter
200 mm
Bore Diameter
95 mm
Housing Fillet Radius
2.5 mm
Shaft Fillet Radius
3 mm
Overall Width
71.5 mm
Bore Diameter Tolerance
-0.020/0.000 mm
Outside Diameter Tolerance
-0.030/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Static Load Capacity
670 kN
Bore Type
Cylindrical
System of Measurement
Metric
Lubrication Openings
None
Dynamic Load Capacity
505 kN
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Standards
ISO
ISO Rating
Class 0
Maximum Temperature
250 Degrees F
Roller Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
32319
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32319, Bore Diameter 95 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 67 mm, Cup Width 55 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 200 mm, Overall Width 71.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.