Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 74 mm

  • Mfr # 30312U

  • Zoro # G308637561


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Cup Width
26 mm
Cone Width
33.5 mm
Static Load Capacity
210 kN
Dynamic Load Capacity
180 kN
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30312U
Zoro #
G308637561
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
26 mm
Cone Width
33.5 mm
Overall Width
74 mm
Housing Fillet Radius
3 mm
Outside Diameter
130 mm
Bore Diameter
60 mm
Shaft Fillet Radius
3 mm
Outside Diameter Tolerance
-0.020/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
210 kN
Dynamic Load Capacity
180 kN
Cage Material
Pressed Steel
System of Measurement
Metric
Standards
ISO
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Number of Rows
One
Bearing Industry Number
30312
Application
Forestry, Machinery, Mining, Various
ISO Rating
Class 0
Flange Type
Non-Flanged
Ring Material Grade
52100
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30312, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 33.5 mm, Cup Width 26 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 130 mm, Overall Width 74 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.