Zoro Homepage

Tapered Roller Bearing Assy., 76 mm

  • Mfr # 4T-32044X

  • Zoro # G608638244


product price: $3,257.99
/ea
Free Shipping & Returns

Key Features

Cup Width
57 mm
Cone Width
76 mm
Static Load Capacity
1,690 kN
Housing Fillet Radius
2.5 mm
ISO Rating
Class 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-32044X
Zoro #
G608638244
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
57 mm
Cone Width
76 mm
Housing Fillet Radius
2.5 mm
Shaft Fillet Radius
3 mm
Overall Width
76 mm
Outside Diameter
340 mm
Bore Diameter
220 mm
Bore Diameter Tolerance
-0.030/0.000 mm
Outside Diameter Tolerance
-0.040/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32044X, Bore Diameter 220 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 76 mm, Cup Width 57 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 340 mm, Overall Width 76 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.