Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 77 mm

  • Mfr # 32230U

  • Zoro # G808637962


product price: $2,516.99
/ea
Free Shipping & Returns

Key Features

Cup Width
60 mm
Cone Width
73 mm
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Housing Fillet Radius
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32230U
Zoro #
G808637962
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
60 mm
Cone Width
73 mm
Housing Fillet Radius
3 mm
Outside Diameter
270 mm
Shaft Fillet Radius
4 mm
Bore Diameter
150 mm
Overall Width
77 mm
Outside Diameter Tolerance
-0.035/0.000 mm
Bore Diameter Tolerance
-0.025/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Static Load Capacity
1,070 kN
Dynamic Load Capacity
700 kN
Cage Material
Pressed Steel
Bore Type
Cylindrical
Number of Rows
One
ISO Rating
Class 0
Lubrication Openings
None
Standards
ISO
Roller Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
32230
Flange Type
Non-Flanged
Roller Material Grade
52100
Ring Material Grade
52100
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32230, Bore Diameter 150 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 73 mm, Cup Width 60 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 270 mm, Overall Width 77 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.