Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 77.5 mm

  • Mfr # 32320U

  • Zoro # G508638382


product price: $1,732.99
/ea
Free Shipping & Returns

Key Features

Cup Width
60 mm
Cone Width
73 mm
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32320U
Zoro #
G508638382
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
60 mm
Cone Width
73 mm
Bore Diameter
100 mm
Overall Width
77.5 mm
Outside Diameter
215 mm
Shaft Fillet Radius
4 mm
Housing Fillet Radius
3 mm
Outside Diameter Tolerance
-0.030/0.000 mm
Bore Diameter Tolerance
-0.020/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
System of Measurement
Metric
Lubrication Openings
None
Static Load Capacity
770 kN
Number of Rows
One
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Dynamic Load Capacity
570 kN
Standards
ISO
Bearing Industry Number
32320
Ring Material
Carbon Steel
Roller Material
Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Roller Material Grade
52100
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32320, Bore Diameter 100 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 73 mm, Cup Width 60 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 215 mm, Overall Width 77.5 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.