Zoro Homepage

Tapered Roller Bearing Cone, 0.882

  • Mfr # 4T-344A

  • Zoro # G708638403


product price: $53.19
/ea

Key Features

Cone Width
0.701 in
Bore Diameter
1 25/32 in
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
16,973 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-344A
Zoro #
G708638403
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.701 in
Bore Diameter
1 25/32 in
Shaft Fillet Radius
0.051 in
Overall Width
0.882 in
Outside Diameter
2.952 in
For Cup Width
0.826 in
Inside Diameter
2.874 in

Details

Item
Tapered Roller Bearing Cone
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
16,973 lbf
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Static Load Capacity
16,973 lbf
Cage Material
Steel
Bearing Industry Number
344A
Lubricant Material
Grease, Oil
Number of Rows
One
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
332

Description

Tapered Roller Bearing Cone, Bearing Industry Number 344A, Bore Diameter 1 25/32 in, Bore Type Tapered, Cage Material Steel, Compatible Cup Manufacturer Part Number 332, Cone Width 0.701 in, For Cup Width 0.826 in, Lubricant Material Grease, Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.952 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 16,973 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.