Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-11/16

  • Mfr # 4T-26886

  • Zoro # G108637877


product price: $47.49
/ea

Key Features

Cone Width
1 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bore Diameter
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-26886
Zoro #
G108637877
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1 in
Bore Diameter
1 11/16 in
Outside Diameter
2.76 in
Inside Diameter
2.513 in
Shaft Fillet Radius
0.06 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Compatible Cup Manufacturer Part Number
26820, 26822, 26823, 26824, 26830
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
17,200 lbf
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Number of Rows
One
Static Load Capacity
21,900 lbf
Bearing Industry Number
26886
Bore Type
Tapered
System of Measurement
Inch

Description

Tapered Roller Bearing Cone, Bearing Industry Number 26886, Bore Diameter 1 11/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 26820, 26822, 26823, 26824, 26830, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.76 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 17,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.