Tapered Roller Bearing Cone, 1-11/16
Mfr # 4T-342S
Zoro # G308638483
product price: $54.39
/eaKey Features
Cone Width
0.882 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
332
Standards
ABMA/ANSI
Bore Type
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-342S
Zoro #
G308638483
UPC #
-
Country of Origin
Japan
Dimensions
Cone Width
0.882 in
Inside Diameter
2.874 in
Outside Diameter
2.87 in
Bore Diameter
1 11/16 in
Shaft Fillet Radius
0.14 in
Details
Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
332
Standards
ABMA/ANSI
Bore Type
Tapered
Roller Material
Carbon Steel
Static Load Capacity
16,900 lbf
Ring Material
Carbon Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
15,300 lbf
System of Measurement
Inch
Bearing Industry Number
342S
Number of Rows
One
Description
Tapered Roller Bearing Cone, Bearing Industry Number 342S, Bore Diameter 1 11/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 332, Cone Width 0.882 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.87 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 15,300 lbf, Inside Diameter 2.874 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.