Zoro Homepage

Tapered Roller Bearing Cone, 1-11/16

  • Mfr # 4T-3579

  • Zoro # G208638392


product price: $66.19
/ea

Key Features

Cone Width
1.216 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
3520, 3525
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-3579
Zoro #
G208638392
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.216 in
Inside Diameter
2.73 in
Shaft Fillet Radius
0.14 in
Outside Diameter
2.95 in
Bore Diameter
1 11/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
3520, 3525
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
3579
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Bore Type
Tapered
Roller Material
Carbon Steel
Number of Rows
One
System of Measurement
Inch
Dynamic Load Capacity
21,100 lbf
Static Load Capacity
26,300 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 3579, Bore Diameter 1 11/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 3520, 3525, Cone Width 1.216 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.95 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 21,100 lbf, Inside Diameter 2.73 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.