Zoro Homepage

Tapered Roller Bearing Cone, 1-1/16

  • Mfr # 4T-2688

  • Zoro # G808637887


product price: $56.59
/ea

Key Features

Cone Width
1.001 in
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
16,300 lbf
Inside Diameter
2.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-2688
Zoro #
G808637887
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
1.001 in
Inside Diameter
2.028 in
Shaft Fillet Radius
0.06 in
Outside Diameter
2.28 in
Bore Diameter
1 1/16 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Minimum Temperature
-40 Degrees F
Static Load Capacity
16,300 lbf
Ring Material
Carbon Steel
Compatible Cup Manufacturer Part Number
2620, 2631
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bearing Industry Number
2688
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Bore Type
Tapered
Number of Rows
One
Dynamic Load Capacity
14,500 lbf

Description

Tapered Roller Bearing Cone, Bearing Industry Number 2688, Bore Diameter 1 1/16 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 2620, 2631, Cone Width 1.001 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.28 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 14,500 lbf, Inside Diameter 2.028 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.