Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Cone, 1-11/64

  • Mfr # 4T-17118

  • Zoro # G008637847


product price: $34.19
/ea

Key Features

Cone Width
0.652 in
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
17244
System of Measurement
Inch
Bore Diameter
1 11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-17118
Zoro #
G008637847
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.652 in
Bore Diameter
1 11/64 in
Shaft Fillet Radius
0.06 in
Outside Diameter
2.24 in
Inside Diameter
2.126 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Compatible Cup Manufacturer Part Number
17244
System of Measurement
Inch
Dynamic Load Capacity
8,750 lbf
Static Load Capacity
9,450 lbf
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
17118
Standards
ABMA/ANSI
Number of Rows
One
Bore Type
Tapered
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Cone, Bearing Industry Number 17118, Bore Diameter 1 11/64 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 17244, Cone Width 0.652 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.24 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 8,750 lbf, Inside Diameter 2.126 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.