Zoro Homepage

Tapered Roller Bearing Cone, 1-1/2

  • Mfr # 4T-13685L

  • Zoro # G608637452


product price: $40.39
/ea

Key Features

Cone Width
0.75 in
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bearing Industry Number
13685L
Dynamic Load Capacity
10,700 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-13685L
Zoro #
G608637452
UPC #
-
Country of Origin
Japan

Dimensions

Cone Width
0.75 in
Shaft Fillet Radius
0.14 in
Inside Diameter
2.209 in
Bore Diameter
1 1/2 in
Outside Diameter
2.56 in

Details

Item
Tapered Roller Bearing Cone
Cage Material
Chrome Steel
Ring Material
Carbon Steel
Bearing Industry Number
13685L
Dynamic Load Capacity
10,700 lbf
Roller Material
Carbon Steel
System of Measurement
Inch
Static Load Capacity
13,400 lbf
Compatible Cup Manufacturer Part Number
13621
Bore Type
Tapered
Minimum Temperature
-40 Degrees F
Number of Rows
One
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Cone, Bearing Industry Number 13685L, Bore Diameter 1 1/2 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 13621, Cone Width 0.75 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.56 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 10,700 lbf, Inside Diameter 2.209 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.